
ACUITY 272EV9 48-inch 347V 5000LM 35K/4K/5K CSVT Series Vapor Tight LED Strip Light
Description
Contractor Select LED Vaportight, 48" long, Switchable Lumens - 3000LM, 4000LM and 5000LM, Switchable white - 35K, 40K and 50K, 80 color rendering index
Specifications
Brand Name | Acuity Brands | Item Name | LED Vapor Tight Fixture |
Voltage Rating | 347 V | Lamp Type | LED |
Color Temperature | 3500/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lumens | 3000/4000/5000 lm | Dimensions | 48 in L |
UPC | 194995491407 |
Packages
1 - UNIT - 1 | 70 - SKID - 70 |