Abbotsford
gmlledchl8

GM LIGHTING 8 ft Linear LED Tape Mounting Channel

Price $71.74 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LED-CHL-8

Description

GM Lighting’s aluminum channels accepts all GM Lighting LEDTask flexible LED Linear tape. Perfect for installations that require a rigid extruded channel that the LED tape can be mounted into. Each channel and lens can be cut in the field to the desired length needed.

Specifications

Brand Name GM Lighting Item Name Mounting Channel
Material Aluminum Dimensions 96 in L x 0.675 in W x 0.465 in H
For Use With LTR60, LTR300, LTR300-SO, LTR300-WP, SLR, LTR150-RGB Series LED Task Flexible LED Linear Ribbons Fixtures Includes Frosted Lens
UPC 849951010450

Packages

4 - UNIT - (4) 16 - UNIT - 16
Customers who bought this item also bought