
GM LIGHTING 4 ft Deep Regressed Architectural Aluminum Mounting Channel
Description
Extruded deep regressed aluminum channel with slide in frosted glossy lens that provides a rigid, deep set linear mounting platform for the following GM Lighting LEDTask Flexible LED Linear Ribbons:• LTR60/300 Series 12VDC High Output - Dry and Wet location• LTR60/300-SO Series 12VDC Standard Output - Dry and Wet location• GM100-24 Series 24VDC Standard Output - Dry and Wet location• LTR30024 Series 24VDC High Output - Dry and Wet location• LTR150-RGB Series 12VDC RGB Series - Dry location
Specifications
Brand Name | GM Lighting | Item Name | Mounting Channel |
Type | Deep Regressed, Architectural | Material | Aluminum |
Color/Finish | Brushed Aluminum | Dimensions | 48 in L x 7/8 in W x 1/2 in H |
For Use With | LEDTask™ LTR60/300, LTR60/300-SO, GM100-24, LTR30024, LTR150-RGB Series Flexible LED Linear Ribbon | Includes | Slide-in Frosted Glossy Lens |
UPC | 849951003117 |
Packages
1 - UNIT - 1 |