Abbotsford
gmlledchlslim

GM LIGHTING 48 inch Architectural Slim Mounting Channel, Brushed Aluminum

Price $29.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LED-CHL-SLIM.

Description

Extruded slim mount (only 1/4” depth) aluminum channel withsnap on semi- frosted diffusion lens that provides a rigid, shallow linear mounting platform for the following GM Lighting LEDTask Flexible LED Linear Ribbons:• LTR60/300 Series 12VDC High Output - Dry and Wet location• LTR60/300-SO Series 12VDC Standard Output - Dry and Wet location• GM100-24 Series 24VDC Standard Output - Dry and Wet location• LTR30024 Series 24VDC High Output - Dry and Wet location• SLR Series 12VDC Standard Output - Damp location• LTR150-RGB Series 12VDC RGB Series - Dry location• LTR30/150RGB Series 12VDC RGB Series - Wet location

Specifications

Brand Name GM Lighting Item Name Mounting Channel
Type Shallow Recessed, Slim Profile, Architectural Material Aluminum
Color/Finish Brushed Aluminum Dimensions 48 in L x 15/16 in W x 1/4 in H
For Use With LEDTask™ LTR60/300, LTR60/300-SO, GM100-24, LTR30024, SLR, LTR150-RGB, LTR30/150RGB Series Flexible LED Linear Ribbon Includes Snap-On Semi-Frosted Diffusion Lens
UPC 849951003407

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10
Customers who bought this item also bought