Abbotsford
litosllvr1fwh

LITELINE OSL-LVR1-FWH Single Gang Liteline Horizontal Louver Faceplate, Flat White

Price $18.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:OSL-LVR1-FWH

Description

Horizontal louver faceplate. Used in conjunction with 1-gang outdoor LED step light. Powder-coated cast aluminium with horizontal louver center, flat white corrosion resistant paint body construction. It directs all light downwards, casting a low, even spread of light and adding discreet lighting to decks or outdoor steps. Includes colour matching mounting screws.

Specifications

Brand Name Liteline Item Name Faceplate
Type 1-Gang, Louver Number of Gangs 1
Length 3-5/16 in Material Powder Coated or Electroplated Cast Aluminum
Color Flat White Orientation Horizontal
Width 5-1/4 in Thickness 11/32 in
Finish Corrosion Resistant Paint Mounting Screw Mount
For Use With 1-Gang Outdoor LED Step Light Includes (2) Screws
Application Used to Direct all Light Downwards, Casting a Low, Even Spread of Light, Adding Discreet Lighting to Decks or Outdoor Steps UPC 771250586575

Packages

1 - UNIT - 1 3 - UNIT - 3