
LITELINE 3-5/8 inch Round Pre-Mounting Plate
Description
The plate includes mounting holes and tracks to satisfy any type of installation. Alignment notches on plate to help aligning multiple plates
Specifications
Brand Name | Liteline | Item Name | Mounting Plate |
Length | 24 in | Number of Holes | 1 |
Material | Steel | Hole Size | 3-5/8 in dia |
Color/Finish | Galvanized | For Use With | 3-1/2 in LUNA™ Fixtures |
UPC | 662243105609 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |