
ACUITY 244J63 3000K LMS Series Mini LED Wet Location Cutoff Step Light, Bronze
Description
The Mini LED Steplight is designed to provide 50,000 hours of life. Ideal for residential, theatrical, or commercial applications, it is made for installation in indoor wall mount applications using standard junction boxes (not supplied). Four distinct optics conceal LEDs and provide unique light distribution patterns. Its modular design allows fixture to be mounted in horizontal or vertical orientation. It comes with a 5 year warranty on LED components. IC rated for direct contact with insulating materials. UL listed for indoor damp locations.
Specifications
Brand Name | Juno | Item Name | Mini Step Light |
Type | Dimmable, Rectangular, Vertical | Voltage Rating | 120 V |
Wattage | 2.6 W | Fixture Color/Finish | Bronze, Textured |
Dimensions | 3-5/16 in W x 1-11/16 in D x 5 in H | Lamp Type | 3000 K 50000 hr LED |
Mounting | Wall | Series/Model | LMS |
Amperage Rating | 0.03 A | Frequency Rating | 60 Hz |
Fixture Material | Die-Cast Aluminum | Ballast Type | Electronic |
Degree of Protection | IP65 | Standards | UL, cUL Listed, RoHS Compliant |
Application | For Outdoor and Indoor Applications, Wet Locations |
Packages
1 - UNIT - 1 |