
ACUITY 244J57 120V 3000K LED Indoor Mini Step Light Louver Optic, Black
Description
The LMS Mini LED step light is designed for installation in indoor wallmount applications using standard junction boxes (not supplied). IC ratedfor direct contact with insulating materials. Four distinct optics concealLEDs and provide unique light distribution patterns. Modular designallows fixture to be mounted in horizontal or vertical orientation. Ideal forresidential, theatrical, or commercial applications. Designed to provide50,000 hours of life. 5 year warranty on LED components.
Specifications
Brand Name | Juno | Item Name | Mini Step Light |
Type | Dimmable, Rectangular, Horizontal | Voltage Rating | 120 V |
Wattage | 2.6 W | Fixture Color/Finish | Black, Textured |
Dimensions | 3-5/16 in W x 1-11/16 in D x 5 in H | Lamp Type | 3000 K 20 lm 50000 hr LED |
Number of Lamps | 2 | Mounting | Wall |
Series/Model | LMS | Amperage Rating | 0.03 A |
Frequency Rating | 60 Hz | Fixture Material | Aluminum |
Driver Type | Reverse Phase Cut | Ballast Type | Electronic |
Degree of Protection | IP65 | Lamps Included | Yes |
Standards | UL, cUL Listed, RoHS Compliant | Application | For Theatrical, Residential or Commercial Applications |
Packages
1 - UNIT - 1 |