
ACUITY 244J58 2.6W 120V 3000K LED Indoor Mini Step Light Vertical Louver Optic, Bronze
Description
The LMS mini LED step light with louver optic is designed to provide 50,000 hours of life and is ideal for residential, theatrical, or commercial applications. The IC-rated fixture is designed for installation in indoor wall mount applications using standard junction boxes and for direct contact with insulating materials. Its modular design allows the fixture to be mounted in horizontal or vertical orientations.
Specifications
Brand Name | Juno | Sub Brand | Juno |
Item Name | LED Step Light | Type | Vertical, Rectangular |
Wattage | 3 W | Voltage Rating | 120 V |
Shape | Rectangular | Color | Copper |
Dimensions | 69.85 mm W x 7.9375 mm D x 114.3 mm H | Includes | Control Unit |
Standards | Damp Location, IC Rated, ADA Compliant | Application | Step Lights; Damp Location; IC Rated; ADA Compliant |
UPC | 661209303981 |
Packages
1 - UNIT - 1 |