
STANDARD PRODUCTS 64841 45W 120-277V LCAN Series LED Garage and Canopy Light
Description
LCAN seriesA versatile low-profile LED luminaire for rugged applicationsWith its superior rugged construction and low profile design, the LCAN series of luminaires are the perfect solution for parking garage and/or canopy applications. Wet location certified with an IP65 rating, this luminaire is dust and moisture proof that allows for installation in areas susceptible to dirt and dust accumulation. The multiple mounting options and wide light distribution allow for easy installation in a multitude of applications such as:? Parking structures? Convenience stores? Drive-throughs? Storage & Shopping areas? Walkway & building entries
Specifications
Brand Name | Standard Products | Item Name | LED Garage and Canopy Light |
Type | Low Profile, 2 Series | Voltage Rating | 120 - 277 VAC at 60 Hz |
Fixture Wattage | 40 W | Lamp Type | LED |
Housing Finish | Bronze | Lighting Technology | LED |
Lamp Wattage | 40 W | Light Output | 5350 lm |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 72 | Lens Type | Polycarbonate |
Enclosure Type | IP65 | Mounting Type | Surface |
Housing Material | Die Cast Aluminum | Dimensions | 9-1/2 in L x 9-1/2 in W x 3-3/16 in D |
Includes | Mounting Plate, Clip | Standards | cULus, DLC, Wet Location Listed |
Application | For Parking Garages, Canopy Uses and For Installation in Areas Susceptible to Dirt and Dust | UPC | 069549676862 |
Packages
1 - UNIT - 1 |