![yklcnyledp140kmvoltddbm4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338432337.jpg?preset=medium)
ACUITY 249XPY 4000K 4500LM 120-277V CNY Series LED Canopy Luminaire, Dark Bronze
Description
he CNY LED canopy luminaire is an energy-efficient solution for replacing up to 400W HID luminaires. This versatile canopy luminaire provides a great, cost-effective canopy lighting solution best suited for gas stations, schools and strip malls.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Canopy Lighting |
Type | Square | Voltage Rating | 120 - 277 V |
Fixture Wattage | 35 W | Lamp Type | LED |
Housing Finish | Dark Bronze | DLC | Y |
DLC Code | PLHSYMMTU879 | DLC Class | Premium |
DLC Version | 5.1 | Series | CNY LED |
Light Output | 4500 lm | Average Life | 50000 hr |
Color Temperature | 4000 K | Lens Type | Frosted |
Mounting Type | Surface | Housing Material | Cast Aluminum |
Dimensions | 10 in W x 10 in D x 4-1/2 in H | Includes | MVolt (120 - 277 V) Driver |
Standards | cULus Listed, IESNA LM-79 and LM-80 Standards Tested and DLC Listed | Application | For Gas Stations, Schools and Strip Malls |
UPC | 191848093320 |
Packages
1 - UNIT - 1 |