
SIGNIFY 120V-347V 14000LM Day-Brite / CFI HCY Sealed High Bay
Description
Functional high bay lighting has a new look with LED Sealed high bay luminaires. You don't need to sacrifice smart looks for affordable, dependable lighting in your functional spaces anymore. Bring your retail and institutional spaces to life with this cost-effective luminaire built to last with a corrosion-resistant finish. No more sacrifice, just great looks, dependability and energy-savings.
Specifications
Brand Name | Day-Brite CFI | Item Name | LED High Bay Fixture |
Type | Dimmable, General Distribution, Round, Sealed | Voltage Rating | 120 - 347 V, 0 - 10 V Dimming |
Fixture Wattage | 105/104 W | Lamp Type | LED |
Length | 13.582 in | DLC | Y |
DLC Code | PLFQGU4ZI8B8 | DLC Class | Premium |
DLC Version | 5 | Series | HCY |
Light Output | 143/140 lm/W | Average Life | 50000 hr |
Lumens | 14000 lm | Color Temperature | 4000/5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Clear Polycarbonate |
Enclosure Type | NEMA 4X, IP65 | Width | 11-3/8 in |
Height | 8-3/4 in | Temperature Rating | -20 to 50 °C |
Includes | 6 ft Cord | Standards | cULus Listed, RoHS Compliant, DLC Premium Qualified |
Application | For Warehouses, Education, Manufacturing, Wet Locations | UPC | 190096131099 |
Packages
1 - UNIT - 1 | SKID - SKID - 45 |