
ELITE LIGHTING 200W 120-277VAC 4000K 26000LM ORHB1-LED Series Circular High Bay, Black
Description
The Oracle LED High Bay is designed to deliver high performance and efficiency fordifferent applications such as warehouses, retail, walkways, roadways, campuses, facade lighting, grocery stores and other public areas.
Specifications
Brand Name | Oracle Lighting | Item Name | Architectural LED Circular High Bay |
Type | Wide Distribution | Voltage Rating | 120 V, 0 - 10 V Dimming |
Fixture Wattage | 211 W | Lamp Type | LED |
Series | ORHB1LED | Average Life | 50000 hr |
Lumens | 26000 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 85 | Enclosure Type | IP65 |
Mounting Type | Suspended | Housing Material | Die-Cast Aluminum |
Color | Black | Width | 12-1/2 in |
Height | 5-5/8 in | Temperature Rating | -40 to 131 °F |
Standards | cULus Listed, DLC Premium Qualified |
Packages
1 - UNIT - 1 |