Abbotsford
lotad35s12w5cctwhrey

LOTUS LED LIGHTS 3.5 inch 12W 5CCT Round Venus Adjustable Recessed LED, White

Price $79.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:AD-35-S12W-5CCT-WH-REY

Description

The Lotus 3.5-inch round Venus series LED gimbal downlights are designed to go where no other fixture can. Being IC-rated, they can be installed directly into an insulated ceiling without requiring a recessed housing and, being only 3.38-inch deep, can be installed where ceiling space is limited. Installation is simple - just cut a hole and the attached spring clips snap the fixture into place. These gimbal downlights emit a 38º beam of light that is adjustable in a 20º tilt in each direction and 360º rotation. A high CRI of 90+ means you'll enjoy true color rendering in the area of illumination, while their regressed optics provide low glare. Being CCT-selectable, you can choose between 5 different color temperature options to suit your preference. Ideal applications include sloped ceilings, highlighting artwork, cabinets and recessed alcoves.

Specifications

Brand Name LOTUS LED LIGHTS Power (Wattage) 12 W
Color Temperature 2700K-3000K-3500K-4000K-5000K Average Life 70% Light Output at 50,000 Hours
Color Rendering Index (CRI) 90+ Voltage Rating 120V AC
Application Commercial & Residential Recessed UPC 606638038677

Packages

1 - UNIT - 1
Customers who bought this item also bought