Abbotsford
lotled2s5w5cctfgbk

LOTUS LED LIGHTS 2 inch 5W 5CCT Round Floating Gimbal Recessed LED, Black

Price $44.62 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LOTUS LED LIGHTS
Manufacturer #:LED-2-S5W-5CCT-FG-BK

Description

2-inch Round Floating Gimbal Recessed LED 5CCT 5W. Adjustable in any direction and easy to use. Perfect for accent lighting.

Specifications

Brand Name LOTUS LED LIGHTS Power (Wattage) 5 W
Color Temperature 2700K/3000K/3500K/4000K/5000K Average Life 70% Light Output at 50,000 Hours
Color Rendering Index (CRI) 90+ Beam Angle 38 Degrees
Voltage Rating 120 VAC Dimmable Yes
Application Slopped ceilings, soffits, wall washing, artwork UPC 782588042190

Packages

1 - UNIT - 1