
ACUITY 1 ft x 1 ft 120-277V 4000K 15000LM COMPACT PRO LED High Bay
Description
The Compact Pro High Bay by Lithonia Lighting® delivers an industrial-grade lighting solution in an exceptionally compact fixture that provides for cheaper shipping, condensed storage, and quicker installation. Built with quality to last and performance to get the job done at an affordable price for an base-level product.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Compact Pro, Contractor Select |
Item Name | LED High Bay Light | Type | Dimmable, Medium Distribution, Rectangular |
Voltage Rating | 120 - 277 V, 0 - 10 V Dimming | Fixture Wattage | 104 W |
Lamp Type | LED - Static | Length | 14.44 in |
Series | CPHB | Lighting Technology | WhiteOptics® |
Average Life | >100000 hr | Lumens | 14857 lm |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | 14 in LED Glare Reduction | Mounting Type | Pendant, Surface, Suspended |
Width | 11.52 in | Height | 2.42 in |
Temperature Rating | -40 to 55 °C | Includes | Mounting Hardware V-Hook and 36 in Hanger Chain |
Standards | CSA Certified, cCSAus Certified, Damp Listed, DLC Premium Qualified | Application | For Indoor, Warehouse, Industrial |
UPC | 194994429562 |
Packages
1 - UNIT - 1 | 204 - SKID - 204 |