Abbotsford
Final sale
yklibh12lmvolt

ACUITY 237CAR 150W 120-277V 4000K 1200LM I-BEAM LED High Bay, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:237CAR

Description

I-BEAM® LED High Bay, ideal one-for-one replacement of conventional lighting systems such as HID and fluorescent. Applications include manufacturing, warehousing and other large indoor spaces with mounting heights ranging from 10’-40'. Luminaire shall be suspended mount only. Surface mounting is not permitted. Die-formed aluminum alloy chassis with integrated fins for superior cooling through natural convection. The channel is made of heavy-duty code gauge (20-gauge) steel, which is powder coated after fabrication. The assembly is rigidly designed to resist twisting and bowing. Access plate on the back of the channel housing allows for quick and easy wiring. Medium distribution to meet both horizontal and vertical light level requirements. Reflectors are precision formed and painted high reflectance white. Semi-diffuse lens is standard to provide glare control and LED protection. L70 at 97,000 hours; predicted life of more than 100,000 hours. Thermally protected driver standard with 0-10V dimming. Input wattage is 95-311W at 277VAC, and 95-311W at 120VAC. Suitable for suspension by chain, cable or single pendant monopoint. To maintain ambient listing, fixture must be mounted at a minimum of 24 inches below ceiling. CSA Certified to U.S. and Canadian safety standards. Damp location listed. Ambient operating temperatures from -40°C to +40°C. Design Lights Consortium (DLC) qualified product.

Specifications

Brand Name Lithonia Lighting Item Name High Bay Fixture
Voltage Rating 120 - 277 V Fixture Wattage 112/109 W
Lamp Type LED Length 22 in
Series IBH Lumens 12000 lm
Color Temperature 4000 K Reflector Type Alanod® MIRO-5® Aluminum
Mounting Type Suspended Width 15-1/4 in
Height 4-3/8 in Temperature Rating -40 to 104 °F
Standards CSA, DLC Certified

Packages

1 - UNIT - 1 48 - UNIT - 48
Substitutes to this product