
DALS LIGHTING 4-inch 16W 750LM RGB+CCT Smart Recessed Panel Light Pro, White
Description
4 inch RGB+CCT Smart Recessed Panel Light Pro. The Dals Connect Pro panel lights will be a great addition to any project. Connect 100+ devices through Bluetooth, create groups, set schedules and select from a wide range of colors, all possible with the DALS Connect App™.
Specifications
Brand Name | DALS Lighting | Sub Brand | Excel Pro |
Item Name | Recessed LED Panel Light | Type | Airtight, Smart |
Voltage Rating | 120 V | Fixture Wattage | 14 W |
Lamp Type | LED | Ceiling Opening | 4-1/4 in |
Housing Material | Aluminum | Recessed Trim Type | 4 in Round |
Average Life | 50000 hr | Color Temperature | 2700 - 6500 K |
Color Rendering Index (CRI) | 90 | Lumens | 750 lm Delivered |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 4-7/8 in dia x 3/4 in H | Special Features | Dimmable Through the Dals Connect App Only |
Includes | Junction Box with Integrated Driver | Standards | cETLus Listed, IC Rated, Energy Star Certified |
Application | For Indoor and Outdoor Applications | UPC | 775902019930 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |