
STANDARD PRODUCTS 3 inch Round Flat LED Gimbal Trim, Brushed Nickel
Description
FEATURES:• Trim Type: Flat • Colour: Brushed Nickel • Shape: Round • Tilt (°): 24 • Size (in): 3 • Diameter - mm (in): 85 (3 11/32) • Airtight: Yes • Brand: Standard
Specifications
Brand Name | Standard Products | Item Name | LED Gimbal Trim |
Type | Flat, Round, Twist-Lock | Size | 1-7/8 in dia Aperture |
Material | Die-Cast Aluminum | Color/Finish | Brushed Nickel |
Dimensions | 3-3/8 in dia | Application | For Downlight |
UPC | 069549654334 |
Packages
1 - UNIT - 1 | 96 - UNIT - 96 |