
ACUITY 6-inch E Series Switchable White LED Downlight Retrofit Module, White Baffle
Description
The 5"/6" recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. The LED module maintains at least 70% light output for 50,000 hours.
Specifications
Brand Name | Juno | Item Name | Retrofit LED Downlight |
Voltage Rating | 120 V | Fixture Wattage | 13.9 W |
Lamp Type | LED | Ceiling Opening | 5-1/4 in |
Housing Material | Aluminum | Series | 65BE |
Recessed Trim Type | 6 in Baffle | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffused | Lumens | 1200 lm |
Mounting Type | Recessed | Housing Finish | White/Smooth |
Dimensions | 7-5/8 in dia x 3-2/3 in H | Standards | CSA Certified, California Title 20 Compliant, California Title 24 Part 6, Energy Star Certified |
Application | For Wet Location | UPC | 194994244950 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 360 - SKID - 360 |