
ACUITY 269MV6 5/6-inch E Series Switchable LED Downlight Retrofit, White
Description
The 5in/6in E Series recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications.
Specifications
Brand Name | Juno | Item Name | Retrofit LED Downlight |
Voltage Rating | 120 V | Fixture Wattage | 10.5 W |
Lamp Type | LED | Ceiling Opening | 5-1/4 in |
Housing Material | Aluminum | Series | 65BE |
Recessed Trim Type | 6 in Baffle | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffused | Lumens | 900 lm |
Mounting Type | Recessed | Housing Finish | White/Smooth |
Dimensions | 7-5/8 in dia x 3-2/3 in H | Standards | CSA Certified, California Title 20 Compliant, California Title 24 Part 6, Energy Star Certified |
Application | For Wet Location | UPC | 194994825197 |
Packages
1 - UNIT - 1 | 360 - SKID - 360 |