
ACUITY 6-inch 120V 2700K-5000K Round LED Tunable White Wafer Downlight , Matte White
Description
The JunoConnect™ 6in. Smart Wafer is the perfect way to get connected with your smart home lighting solution. JunoConnect uses Bluetooth or Zigbee to pair to your mobile device or compatible smart home hubs. JunoConnect is also certified with SmartThings, Alexa and Google Home platforms once installed.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Wafer™ |
Item Name | LED Recessed Downlight | Voltage Rating | 120 V |
Fixture Wattage | 13.5 W | Lamp Type | LED |
Ceiling Opening | 6-1/4 in | Housing Material | Polycarbonate/Steel |
Series | WF6C | Recessed Trim Type | 6 in Round |
Average Life | 50000 hr | Light Color | Tunable White |
Color Temperature | 2700 - 5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffused | Lumens | 1000 lm |
Mounting Type | Recessed | Housing Finish | Matte White |
Dimensions | 6.7 in dia x 1.1 in H | Standards | California Title 24 Compliant, Energy Star Certified, IC Rated |
Application | For Residential and Commercial Applications including Multi-family, Hotels, Assisted Living, Dormitories and Other Multi-level Construction, Wet Location | UPC | 194994450641 |
Packages
1 - UNIT - 1 |