Abbotsford
junwf6sww590criorbm6

ACUITY 2734WJ 6-inch 950LM Wafer Series LED Regressed Wafer Switchable Downlight, Bronze

Price $33.33 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2734WJ

Description

The 6-inch Juno® Wafer LED Downlights with Switchable White provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings. The innovative Switchable White feature incorporates a switch on each fixture for simple color temperature adjustment. Too warm or too cool? Simply toggle the integrated switch to your desired setting (3000K factory default) and you are done! Whatever your application, luminaires with Switchable White are sure to give you the feel and flexibility that you need.

Specifications

Brand Name Juno Sub Brand Contractor Select
Item Name LED Recessed Downlight Type Dimmable
Voltage Rating 120 V Fixture Wattage 13 W
Lamp Type LED Housing Material Die-Cast Aluminum
Recessed Trim Type 6 in Round Baffle Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90
Lens Type Polycarbonate Lumens 950 lm
Mounting Type Recessed Housing Finish Matte White/Oil Rubbed Bronze/Smooth
Dimensions 7 in dia x 1.4 in H Special Features Triac Dimming
Standards CSA Certified, California Title 24, Energy Star Certified, FCC Title 47, Part 15 Class B, IC Rated Application For Wet Location
UPC 194995664887

Packages

1 - UNIT - 1 2 - UNIT - 2