Abbotsford
lotadled4s12w3kwh

LOTUS 4-inch 12W Round Venus Adjustable Recessed LED, White

Price $66.83 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:AD-LED-4-S12W-3K-WH-LREY

Description

VENUS 4 inch White Round Adjustable Recessed LED 12W with 3000 K color. Regressed optics with low glare. Adjustable 20° each direction and 360° rotation. Commercial and residential recessed applications.

Specifications

Brand Name Lotus LED Lights Item Name Recessed Lighting Fixture
Type Airtight, Gimbal, Regressed, Venus Adjustable Voltage Rating 120 V
Fixture Wattage 12 W Lamp Type LED
Ceiling Opening 4-1/4 - 4-1/2 in Beam Angle 38°
Recessed Trim Type 4 in Round Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lumens 880 lm Mounting Type Recessed
Housing Finish White Dimensions 4 in ID x 5 in OD x 2-1/4 in D
Special Features Triac Dimming Standards Energy Star Rated, cETLus Listed, IC Rated, Title 24 Compliant, Wet Location Listed
Application For Commercial, Residential Recessed UPC 733447500788

Packages

1 - UNIT - 1 3 - UNIT - 3 20 - UNIT - 20
Customers who bought this item also bought