×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwdtrusbac20wbox

COOPER INDUSTRIES 20A 125V 5-20R Combination USB Type A and C Charger Receptacle, White

Price $68.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TRUSBAC20W-BOX

Description

Eaton Combination USB Type A and C Charger, 20A 5-20R Receptacle, White, USB, Brass, Thermoplastic, Flush, Two-pole, Three-wire, Tamper resistant, Decorator, 125V.

Specifications

Brand Name Eaton Item Name Combination USB-C Charger with Duplex Receptacle
Type Tamper-Resistant Voltage Rating 125 VAC
Amperage Rating 20 A Number of Poles 2
Number of Wires 3 NEMA Rating NEMA 5-15R
Conductor Size 12-14 AWG Material Thermoplastic
Color White Terminal Connection Screw
Contact Material Brass Dimensions 1.3 in W x 1.67 in D x 4.19 in H
Mounting Type Flush Temperature Rating -20 to 60 °C
Standards cULus Listed to UL 498 and UL 1310, EI5058, NOM Certified Application For Commercial
UPC 032664755941

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok