
LOTUS LED LIGHTS 4 inch 15W 3000K Round Deep Regressed LED Plenum Rated
Description
4" Round Deep Regressed LED - Elegant Design Without Glare. Commercial Grade Quality Built To Last. 5 single CCT, Dim to Warm, & 5CCT field selectable options. 3 1/2" Deep - Install Where Ceiling Space Is Limited. Armored Cable & Metal Connectors - Open Plenum Rated.Driver Inside Connection Box with Romex Quick Connectors and Knock Outs - Fast Installation & No Junction Box Needed. Type IC, Air-Tight & Wet Location - No Housing Required.
Specifications
Brand Name | Lotus LED Lights | Sub Brand | Lotus LED Lights |
Item Name | Regressed Downlight Fixture | Type | Home - Lighting Fixtures |
Voltage Rating | 120 V | Fixture Wattage | 15.0 W |
Lamp Type | recessed | Ceiling Opening | 4 in |
Housing Material | Aluminum Alloy | Series | 4" |
Amperage Rating | 0.125 A | Lamp Base | wired |
Number of Lamps | 1 | Beam Angle | 30 degrees |
Light Color | Soft White | Lens Type | acrylic lens |
Lumens | 1200 lm | Cord Type | Hard Wire |
Enclosure Type | Recessed | Mounting Type | Recessed |
Housing Finish | recessed | Dimensions | 4.875 x 4.875 x 3.5 in |
For Use With | Stand Alone | Application | Downlight |
UPC | 606638036352 |
Packages
1 - UNIT - 1 |