
LOTUS LED LIGHTS 4 inch 7.5W 3000K Sloped Round Regressed Gimbal LED, White
Description
4" Sloped Round Regressed Gimbal LED. With Integral Driver In Connection Box. Gimbal Yet Air-Tight Without Housing Needed. 30° Sloped Trim for Wall Washing and Ceilings from 5° to 55°. 3" Deep - Install Where Ceiling Space Is Limited. Type IC Rated - No Housing Required. Driver Inside Connection Box - No Junction Box Needed. CRI 90+ for True Color Rendering.
Specifications
Brand Name | Lotus LED Lights | Sub Brand | Lotus LED Lights |
Item Name | Regressed Gimbal Downlight Fixture | Type | Home - Lighting Fixtures |
Voltage Rating | 120 V | Fixture Wattage | 7.0 W |
Lamp Type | recessed | Ceiling Opening | 3.5 in |
Housing Material | Aluminum Alloy | Series | 4" |
Amperage Rating | 0.0583 A | Lamp Base | wired |
Number of Lamps | 1 | Beam Angle | 30 degrees |
Light Color | Soft White | Lens Type | acrylic lens |
Lumens | 600 lm | Cord Type | Hard Wire |
Enclosure Type | Recessed | Mounting Type | Recessed |
Housing Finish | recessed | Dimensions | 5.75 x 5.75 x 3.0 in |
For Use With | Stand Alone | Application | Downlight |
UPC | 721248958808 |
Packages
1 - UNIT - 1 |