
LOTUS LED LIGHTS 26 inch Rough-In Plate for 6 inch Recessed LED
Description
26-inch Rough-In Plate for 6-inch Recessed LED. Made from galvanized steel, 26 inch long to fit joists up to 24 inch apart. Plate has alignment notches, Hole diameter 6-1/4 inch. Fix the plate with screws through the mounting slots.
Specifications
Brand Name | Lotus LED Lights | Item Name | Mounting Plate |
Type | Rough-In | Length | 26 in |
Material | Steel | Hole Size | 6 in dia |
Color/Finish | Galvanized | UPC | 638458885261 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |