Abbotsford
lotlrg630k6rslwh

LOTUS LED LIGHTS 6 inch 15W Sloped Round Regressed Gimbal LED, White

Price $152.44 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:LRG6-30K-6RSL-WH

Description

6" Sloped Round Regressed Gimbal LED With Integral Driver In Connection Box. Gimbal Yet Air-Tight Without Housing Needed. 30° Sloped Trim for Wall Washing and Ceilings from 10° to 50°. 4" Deep - Install Where Ceiling Space Is Limited. Type IC Rated - No Housing Required. Driver Inside Connection Box - No Junction Box Needed. CRI 90+ for True Color Rendering.

Specifications

Brand Name Lotus LED Lights Sub Brand Lotus LED Lights
Item Name Regressed Gimbal Downlight Fixture Type Home - Lighting Fixtures
Voltage Rating 120 V Fixture Wattage 15.0 W
Lamp Type recessed Ceiling Opening 6.25 in
Housing Material Aluminum Alloy Series 6"
Amperage Rating 0.125 A Lamp Base wired
Number of Lamps 1 Beam Angle 10 degrees
Light Color Soft White Lens Type acrylic lens
Lumens 1200 lm Cord Type Hard Wire
Enclosure Type Recessed Mounting Type Recessed
Housing Finish recessed Dimensions 7.0 x 7.0 x 4.0 in
For Use With Stand Alone Application Downlight
UPC 721248958921

Packages

1 - UNIT - 1
Customers who bought this item also bought