
LOTUS LED LIGHTS 4 inch 11.4W 3000K LRG4 Series Round Regressed Gimbal LED, Black
Description
4" Round Regressed Gimbal 11.4W LED 3000K Black 38°. Fits Where No Other Recessed Fixture Can. Unique Design: Gimbal Yet Air-Tight Without Housing Needed. 3" Thin - Install Where Ceiling Space Is Limited. Type IC Rated - No Housing Required. Fast & Easy To Install - Save On Labour. Driver Inside Connection Box - No Junction Box Needed. Directional Beam - Great for Sloped Ceilings and Highlighting Artwork.
Specifications
Brand Name | Lotus LED Lights | Sub Brand | Lotus LED Lights |
Item Name | Regressed Gimbal Downlight Fixture | Type | Home - Lighting Fixtures |
Voltage Rating | 120 V | Fixture Wattage | 11.4 W |
Lamp Type | recessed | Ceiling Opening | 5 in |
Housing Material | Aluminum Alloy | Series | 4" |
Amperage Rating | 0.0916 A | Lamp Base | wired |
Number of Lamps | 1 | Beam Angle | 38 degrees |
Light Color | Soft White | Color Temperature | 3000K |
Color Rendering Index (CRI) | 90+ | Lens Type | Acrylic Lens |
Lumens | 1000 lm | Cord Type | Hard Wire |
Enclosure Type | Recessed | Mounting Type | Recessed |
Housing Finish | recessed | Dimensions | 5.75 x 5.75 x 3.0 in |
For Use With | Stand Alone | Application | Downlight |
UPC | 648044944142 |
Packages
1 - UNIT - 1 |