
LITELINE ATKP109-BK A-Line® Lighting J Style Monopoint, Black
Description
Monopoint connector, provides power to a single track xture from a junction box.
Specifications
Brand Name | Liteline | Sub Brand | A-Line Track Single Circuit |
Item Name | Monopoint | Type | Low Profile, Round |
Diameter | 4-3/4 in | Length | 0.748 in |
Housing Finish | Black | For Use With | All Juno and A-Line Track, Accessories and Connectors |
Includes | Canopy, Mounting Hardware | Standards | cULus Listed |
UPC | 771250501233 |
Packages
1 - UNIT - 1 |