
LOTUS LED LIGHTS 4 inch 11.4W 3000K 1000LM Regressed Gimbal LED, White
Description
4" Round Regressed Gimbal 11.4W LED 3000K White 38°
Specifications
Brand Name | Lotus LED Lights | Sub Brand | Lotus LED Lights |
Item Name | Regressed Gimbal Downlight Fixture | Type | Type IC, Wet and Airtight |
Voltage Rating | 120 VAC/277 - 347 VAC | Fixture Wattage | 11.4 W |
Lamp Type | LED | Ceiling Opening | 4-3/4 - 5 in |
Housing Material | Die-Cast Aluminum | Series | 4" |
Amperage Rating | 0.0916 A | Lamp Base | wired |
Number of Lamps | 1 | Beam Angle | 38° |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Light Color | Soft White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lens Type | acrylic lens |
Lumens | 1000 lm | Cord Type | Hard Wire |
Enclosure Type | Recessed | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 5-3/4 in dia x 3 in H |
Special Features | >0.9 Minimum Power Factor, 50/60 Hz Frequency | For Use With | Stand Alone |
Standards | cULus Listed, Energy Star Certified, Title California 24 Compliant | Application | For Sloped Ceilings, Highlighting Artwork |
UPC | 648044944135 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 20 - UNIT - 20 |