
LOTUS LED LIGHTS 3 inch 7.5W 3000K LRG3 Series Round Regressed Gimbal LED, White
Description
3" Round Regressed Gimbal LED With Integral Driver In Connection Box Colour Temperature 3000 K. Fits Where No Other Recessed Fixture Can Light Output 600 lm. Unique Design: Gimbal Yet Air-Tight Without Housing Needed.
Specifications
Brand Name | Lotus LED Lights | Sub Brand | Lotus LED Lights |
Item Name | Regressed Gimbal Downlight Fixture | Type | Type IC, Wet and Airtight |
Voltage Rating | 120 VAC/277 - 347 VAC | Fixture Wattage | 7.5 W |
Lamp Type | LED | Ceiling Opening | 3-1/4 - 3-1/2 in |
Housing Material | Die-Cast Aluminum | Series | LRG3 Series |
Amperage Rating | .065 A | Lamp Base | wired |
Number of Lamps | 1 | Beam Angle | 38° |
Recessed Trim Type | 3 in Round | Average Life | 50000 hr |
Light Color | Soft White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lens Type | acrylic lens |
Lumens | 600 lm | Cord Type | Hard Wire |
Enclosure Type | Recessed | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 4-1/4 in dia x 2-1/2 in H |
Special Features | >0.9 Minimum Power Factor, 50/60 Hz Frequency | For Use With | Stand Alone |
Standards | cULus Listed, Energy Star Certified, Title California 24 Compliant | Application | For Sloped Ceilings, Highlighting Artwork |
UPC | 648044944074 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 20 - UNIT - 20 |