![lotlsg230kwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/333970941.jpg?preset=medium)
LOTUS LED LIGHTS 2 inch 5W 3000K 400LM Square Regressed Gimbal LED, White
Description
2" Square Regressed Gimbal 5W LED 3000K White 24° 400 lm Type IC Air-Tight Wet ES CRI 90+
Specifications
Brand Name | Lotus LED Lights | Sub Brand | Lotus LED Lights |
Item Name | Regressed Gimbal Downlight Fixture | Type | Type IC, Wet and Airtight |
Voltage Rating | 120 V | Fixture Wattage | 5 W |
Lamp Type | LED | Ceiling Opening | 2-1/2 - 2-3/4 in |
Housing Material | Die-Cast Aluminum | Series | 2" |
Amperage Rating | 0.041 A | Lamp Base | wired |
Number of Lamps | 1 | Beam Angle | 24° |
Recessed Trim Type | 2 in Round | Average Life | 50000 hr |
Light Color | Soft White | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 90 | Lens Type | acrylic lens |
Lumens | 400 lm | Cord Type | Hard Wire |
Enclosure Type | Recessed | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 2-1/2 in dia x 1-3/4 in H |
Special Features | >0.95 Minimum Power Factor, 50/60 Hz Frequency | For Use With | Stand Alone |
Standards | cULus Listed, Energy Star Certified, Title California 24 Compliant | Application | For Sloped Ceilings, Highlighting Artwork |
UPC | 648044944869 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 20 - UNIT - 20 |