
PHILIPS LIGHTING 6 inch 2000LM 3500K 80CRI Medium Beam Round Calculite LED Gen3 Downlight with 0-10V 1% Dimming
Description
Calculite LED 6" generation 3 features industry leading visual comfort, excellentuniform illumination over time, and patented installation flexibility.
Specifications
Brand Name | Lightolier | Sub Brand | LIGHTOLIER |
Item Name | LED Engine Downlight | Type | Medium |
Voltage Rating | 0 - 10 V Dimming | Lamp Type | LED |
Recessed Trim Type | 6 in | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 80 | Lumens | 2000 lm |
Application | Downlight Specification | UPC | 662057979625 |
Packages
1 - UNIT - 1 |