
STANPRO 69015 3.5-inch 800LM LED Gimbal Downlight, White
Description
The LED Gimbal High Output downlight combines a sleek design with a small aperture without any compromise to the light output. With up to 950 lumens and a CRI of 90, this small downlight provides an outstanding performance that will suit both residential and commercial applications. This downlight is also available in bulk packs of 10 units, perfect for contractor projects.
Specifications
Brand Name | Stanpro | Item Name | LED Recessed Downlight |
Type | Airtight, Dimmable, High-Output | Voltage Rating | 120 V |
Fixture Wattage | 12 W | Lamp Type | LED |
Beam Angle | 40° | Recessed Trim Type | 3.5 in Round Gimbal |
Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Clear Polycarbonate |
Lumens | 850 lm Initial | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 4-1/2 in dia x 2-1/2 in H |
Special Features | >0.9 Power Factor, -4 to 104 °F Operating Temperature | Standards | cETLus Listed, Energy Star Certified, ICES-005, IC Rated |
Application | For Wet Location | UPC | 069549023390 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |