
STANPRO 69018 3-inch 7W 120V 3000K Round LED Gimbal Downlight, White
Description
The LED Gimbal downlight combines a sleek and versatile design with easy installation. Depending on your needs, you can choose the all-in-one kit or an LED module and a trim of your choice. It is possible to create up to 42 different module-trim combinations! It is available in different color temperature, 3 000, 4 000 and warm-dim 3 000-2 200 K. This downlight is the perfect solution for both new construction and renovation applications.
Specifications
Brand Name | Stanpro | Item Name | LED Module and Trim Kit |
Type | Air Tight, Dimmable | Voltage Rating | 120 V |
Lamp Wattage | 7 W | Lamp Type | LED |
Color/Finish | White | Dimensions | 2-17/32 in dia x 1-31/32 in H |
Mounting | Recessed | Warranty | 5 yr |
Standards | cETLus Listed, Energy Star Certified, ICES-005, IC Rated | Application | For Damp Location |
UPC | 069549023420 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |