
ACUITY 4-inch 120V - 277V LBR Series OPEN Retrofit Downlight, Clear Reflector
Description
LBR is everything you need in a downlight at an affordable price. Whether it’s the seamless install from-below design, abundant energy savings or maintaining glare-free aesthetics, LBR is the perfect solution for any renovation, remodel or new construction project.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Recessed Downlight Fixture | Type | Adjustable, Medium Wide Distribution, Round Retrofit, Universal Dimming |
Voltage Rating | 120 - 277 V, 0 - 10 V Dimming | Fixture Wattage | 13/19/25 W |
Lamp Type | LED - Static | Average Life | 60000 hr |
Color Temperature | 3000/3500/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lumens | 1000/1500/2000 lm | Mounting Type | Recessed |
Housing Finish | Clear Semi-Specular | Dimensions | 4 in dia x 47 in L |
Special Features | 55° Cut-Off, Adjustable Lumen Output, 25° C Ambient Temperature | Includes | Quick Disconnect Plugs |
Standards | Energy Star Certified | Application | For Corridors, Lobbies, Conference Rooms and Private Offices |
UPC | 194994822912 |
Packages
1 - UNIT - 1 | 180 - SKID - 180 |