Abbotsford
Final sale
cfifss470l840unvdim

PHILIPS LIGHTING 4 ft 120V-277V 7000LM 4000K FSS FluxStream LED Strip (0-10V Dimming), White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401283431

Description

Philips Day-Brite / Philips CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.

Specifications

Brand Name Philips Lighting Sub Brand FluxStream
Item Name LED Strip Light Type Dimmable
Voltage Rating 120 V Lamp Type LED
Color Temperature 4000 K Lumens 7000 lm
Dimensions 4 ft L UPC 784197245412

Packages

1 - UNIT - 1
Customers who bought this item also bought