
RJ CROSS ARCHITECTURAL 32 ft 24VDC 3000K SL1 Series Outdoor Linear LED Strip
Description
Diffusion SL-1 is a flexible 10mm wide linear LED strip. Can be cut every 6 LEDs (100mm or 4").FEATURES:- Includes endcaps and mounting clips with screws- Long life LED : 50,000 hrs- Dimmable with dimming power supply- 2' power feeds on both ends of every roll- IP67SPECIFICATIONS:- LED : 4.8 W/m (1.5W/ft)- Lamp Life : 50,000 hrs LM80- LED/Meter : 60/m (18/ft)- Power Input : 24V DC- CRI
Specifications
Brand Name | RJCROSS | Item Name | Diffusion LED Strip |
Type | Flexible, Linear, Outdoor, Dimmable | Voltage Rating | 24 VDC |
Lamp Type | LED | Number of Lamps | 60 |
Lamp Wattage | 1.5 W/ft | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 91 |
Lumens | 416 lm/m | Enclosure Type | IP67 |
Dimensions | 32 ft L x 10 mm W x 2.45 mm H | Includes | Endcaps and Mounting Clips with Screws |
Standards | cULus Listed | UPC | 660812224300 |
Packages
1 - UNIT - 1 |