
STANPRO 68540 4ft 120-347V 35K/4K/5K L2STN Series LED Strip with Lens
Description
The L2STN Series from Stanpro is a great option for retrofitting your traditional fluorescent linear luminaires to balance performance, aesthetics, and cost. These high-quality LED strip lights are equipped with a frosted lens that diffuses the light comfortably, and are ideal for a wide range of commercial and industrial applications.
Specifications
Brand Name | Standard Products | Item Name | LED Strip Lamp |
Type | CCT and Power Selectable | Voltage Rating | 120 - 347 V |
Average Life | 190000 hr | Color Temperature | 3500/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lumens | 2610/4170/5320 lm |
Standards | cULus, FCC, DLC Certified | Application | Commercial/Industrial |
UPC | 069549017207 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |