Abbotsford
Final sale
stnl2stl48ls3w40k

STANPRO L2STL-48LS3-W/40K 48 inch 35W 120-277V 4000K 3710LM L2STL Series LED Strip with Lens, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:L2STL-48LS3-W/40K

Description

The L2STL lensed fixture is ideally suited for coves, display applications and general area lighting. A narrow LED lensed strip creates a smooth diffused light that is ideal for commercial, industrial, retail or residential applications. Can be used in coves and display applications. HOUSING:• Sleek and compact design ideal for installation in tight spaces.• Contoured frosted polycarbonate diffuserMOUNTING:• Surface suspended or row mounted.

Specifications

Brand Name Stanpro Type Strips
Voltage Rating 120 to 277 V Lamp Type led
Housing Material Steel

Packages

1 - UNIT - 1 90 - SKID - 90
Customers who bought this item also bought