![yklcssl968000lm34740k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/244620902.jpg?preset=medium)
ACUITY 266MPT 96-inch 347V 4000K 8000LM 80CRI CSS Series LED Strip Light, White
Description
The CSS LED strip light is the single lensed version of our extremely popular CDS Strip. Easy to install, the CSS LED can be surface, suspended, or row mounted and can be opened without any tools. An alignment bracket comes with each fixture to keep your continuous row absolutely straight.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Strip Light |
Type | Contractor, Dimmable | Voltage Rating | 347 V |
Lamp Type | LED | Series | CSS |
Lamp Wattage | 72 W | Average Life | 50000 hr |
Light Color | White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Ballast Type | 0 - 10 V Dimming Driver |
Lens Type | Diffuse Acrylic | Lumens | 8000 lm |
Mounting Type | Row/Surface/Suspended | Housing Material | 22 ga Cold Rolled Steel |
Housing Finish | High Gloss Baked White Enamel | Dimensions | 96 in L x 2.62 in W x 2.22 in H |
Includes | Row Aligner Bracket | Standards | CSA Certified, DLC Listed |
Application | For Use in Commercial, Retail, Office, Warehouse and Display Applications | UPC | 194994084198 |
Packages
1 - UNIT - 1 | 102 - SKID - 102 |