Abbotsford
Final sale
yklcdsl48mvdm40k80criwh

ACUITY 254FT5 48-inch 38W 4211LM 120-77V 4000K CDS LED Dual Strip Light, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:254FT5

Description

The CDS LED strip light is designed and priced to be a one-for-one replacement of 1-, 2-, or 4-lamp fluorescent strip lights with up to 9,000 lumens for your retail, warehouse, and office applications.Easy to install, the CDS LED can be surface or suspension mounted. An alignment bracket comes with each fixture to keep your continuous row absolutely straight.CSA certified to US and Canadian safety standards and listed suitable for damp locations. Minimum starting temperature at -40°F (-40°C). Maximum ambient operating temperature of 95°F (35°C).FEATURES:• Continuous-row mounting• End-to-end illumination• No pixelation• 35°C Ambient Rating

Specifications

Brand Name Acuity Brands Item Name LED Strip Light
Voltage Rating 120 - 277 VAC Fixture Wattage 38 W
Lamp Type Not Exchangeable LED DLC Y
DLC Code P989C25Q DLC Class Standard
DLC Version 5 Lamp Wattage 38 W
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lumens 4211 lm Mounting Type Suspended/Surface
Housing Material Steel Housing Finish White, Gloss
Dimensions 4 ft L UPC 190887798876

Packages

1 - UNIT - 1
Customers who bought this item also bought