
SIGNIFY LCRM10830H3WHZ10U FIXT LED OMNISPOT3K 1000LM PART 2 OF 3
Description
Specifications
Brand Name | Lightolier | Sub Brand | OmniSpot |
Item Name | LED Track Lighting | Type | 0 - 10 V Dimming, Multiple OmniSpot |
Voltage Rating | 120/277 V | Fixture Wattage | 12 W |
Lamp Type | LED | Housing Finish | Matte White |
Series | LCRM | Lighting Technology | COB |
Number of Heads | 3 | Lumens | 1000 lm |
Average Life | 90000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Mounting Type | Recessed |
Housing Material | Die-Cast Aluminum | Dimensions | 15-5/8 in L x 4-3/4 in W x 3-7/8 in H |
Standards | cULus Listed, Energy Star Certified, RoHS Compliant | UPC | 190096073894 |
Packages
1 - UNIT - 1 |