
SATCO LIGHTING 65-596 2 ft X 2 ft Backlit Panel Frame Kit, White Finish
Description
2 ft X 2 ft Backlit Panel Frame Kit, White Finish
Specifications
Brand Name | NUVO Lighting | Item Name | Frame Kit |
Length | 24.02 in | Width | 24.55 in |
Height | 4.33 in | Mounting | Surface |
Material | 6063 Aluminum | Color/Finish | White |
For Use With | 2 ft x 2 ft Backlit Panel | UPC | 045923655630 |
Packages
1 - UNIT - 1 |