
ACUITY 2 ft x 2 ft 120V-277V CPX LED Switchable Panel, White
Description
The 2 ft. x 2 ft. CPX panel from Lithonia Lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. This CPX configuration offers Adjustable Light Output (ALO) for the option of 2400-4200 lumens and Switchable White (SWW) for three color temperature in one - 35/40/50K CCT. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Flat Panel | Type | Square, Dimmable |
Voltage Rating | 120 - 277 V, 0 - 10 V Dimming | Lamp Type | LED |
Housing Finish | White | DLC | Y |
DLC Code | P0WUS29B | DLC Class | Standard |
DLC Version | 5.1 | Series | CPX |
Lamp Wattage | 19.1 W Low, 28.5 W Medium, 37.3 W High | Average Life | 50000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Satin White | Lumens | 2456 lm Low, 3427 lm Medium, 4212 lm High |
Mounting Type | Recessed | Housing Material | Extruded Aluminum |
Dimensions | 2 ft L x 2 ft W | Includes | Integral T-Bar Clips |
Standards | CSA Certified, DLC Listed, IC Rated | Application | For Schools, Offices, Retail, Convenience Stores, Hospitals, Healthcare Facilities and Other Commercial Spaces |
UPC | 193048542806 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 40 - SKID - 40 | 120 - SKID - 120 |