
ACUITY 2813UF 2 ft x 4 ft 120-347V 3CCT STACK Switch LED Center Element Lay-In
Description
STACK Switch allows the end user to select from three lumen packages and three color temperatures all at an affordable price. The wide center basked and curved matte reflector allow STACK Switch to deliver a high quality of light while maintaining optimal performance.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Troffer | Type | Center Element, Lay-In |
Voltage Rating | 120 - 347 V | Fixture Wattage | 31 - 49 W |
Lamp Type | LED | Housing Finish | White |
Series | STAKS | Average Life | 60000 hr |
Color Temperature | 3500/4000/5000 K | Color Rendering Index (CRI) | 82 |
Lens Type | Acrylic | Lumens | 4000/5000/6000 lm |
Mounting Type | Recessed | Dimensions | 47-3/4 in L x 23-3/4 in W x 1.9 in D |
Standards | CSA Certified, DLC Listed, DLC Premium Listed | Application | For Schools, Offices, Retail, Healthcare Facilities and Other Commercial Spaces |
UPC | 196183539670 |
Packages
1 - UNIT - 1 |