Abbotsford
gmlltrstun24v50w100

GM LIGHTING 100ft 24V 5.0W/ft LTR-S Spec Series Tunable White CCT LED Tape

Price $1,028.45 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTR-S-TUN-24V-5.0W-100

Description

Tunable white enables light to be ‘fine tuned’ over a spectrum of white color temps, therefore allowing subtle to stark ambiance changes to match the mood, the event, or the subject illuminated. Our Tunable White LED Tape can be adjusted from 2400K to 5000K through the use of a Wi-Fi controller. 1.5W/3W/5W per foot. Adjust color temp. from 2400K to 5000K. 120° viewing angle. Works with ChromaDim or LUXcontrol Wi-Fi System. Cuttable every 2-inch (6 pairs of diodes). Custom cuts available - must use LTR-S-TUN connectors and applicable channels. Mounts with 3M VHB™ double stick tape. Flexible tape to tape and tape to power supply connectors available.

Specifications

Brand Name GM Lighting Sub Brand ChromaDim
Item Name LED Tape Light Type Tunable White
Voltage Rating 24 V Fixture Wattage 5 W/ft
Lamp Type LED Color Temperature 2400 - 5000 K
Color Rendering Index (CRI) 90+ Lumens 415 lm
Mounting Type Double Stick Tape Dimensions 100 ft L
UPC 849951017510

Packages

1 - UNIT - 1