
GM LIGHTING 16ft 12V 1.5W/FT 3000K LTR-P Pro Series Flexible LED Tape
Description
GM’s 1.5W Pro Series Flexible LED Tape combines style and technology with reliability. Our Pro Series is exactly what we claim, a professional LED linear solution. Designed for professional installations that demand a high level of quality, the LTR-P Series includes a wide array of key features.
Specifications
Brand Name | GM Lighting | Sub Brand | LEDTask™ 2020 |
Item Name | LED Tape Light | Type | Dimmable, Flexible |
Voltage Rating | 12 VDC | Fixture Wattage | 1.5 W/ft |
Lamp Type | LED | Number of Lamps | 120 |
Series | LTR-P Pro | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 126 lm/ft |
Enclosure Type | IP20 | Housing Finish | White |
Dimensions | 16 ft 4 in L x 0.39 in W x 0.039 in T | For Use With | LTR-P Professional Series, LTR-S Specification Series, LTR-S COB (Chip On Board), LTR-S DTW (Dim to Warm), LTR-S-TW Twist-Task, LTR-S-RGBW Specification Series, LTR-E Economy Series, LTR-S-SV Side View |
Includes | 24 in Lead Affixed to Tape, (3) ESTW-60 Sure-Tite Connectors | Standards | UL, ETL Listed, NFPA 70, NEC Section 410.16 (A)(3) and 410.16 (C)(5) |
Application | For Dry Location | UPC | 849951013390 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |